Shop All Pool and Spa Chemicals
Kem Tek
PH Adjuster, Liquid, Clear, 1 gal., PK42
Mfr # 26459047375
Zoro # G8561292
product price: $763.99
/pk 84, $9.10/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$763.99
Free 30-Day Returns
Key Features
- Sub-Category Pool
- Form Liquid
- Size 1 gal
- pH Range Less Than 0
- Color Amber
Product Information
- Brand Kem Tek
- MFR # 26459047375
- Zoro # G8561292
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Pool |
Item | Muriatic Acid |
Form | Liquid |
pH Range | Less Than 0 |
Color | Amber |
Fragrance | Unscented |
Treats Up To | Dependent on Adjustment Needed |
Standards | EPA |
Biodegradable | No |
Phosphate Free | Yes |
Salt System Compatible | Yes |
pH Level | Lesser Than 1 |
Container Type | Jug |
Product Label | Muriatic Acid |
Primary Chemical | Hydrogen Chloride |
Calcium Free | Yes |
Cleaner Form | Liquid |
pH Value | Acidic |
Description
Muriatic Acid, Product Label Muriatic Acid, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, pH Value Acidic, pH Level Lesser Than 1, Standards EPA, Biodegradable No, Calcium Free Yes, Color Amber, Fragrance Unscented, Phosphate Free Yes, Primary Chemical Hydrogen Chloride, Properties Calcium Free, Phosphate Free, Salt System Compatible Yes, Package Quantity 84
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select Dry Wipe, 1 Ply, 55 Sheets, No Roll, White, 24 PK (29506)
- MIDLAB Maxim Neutral Disinfectant Lemon Scent, 4/1 Gallon (040200-41)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- PROVON LTX12 Refill Clear Mild Foam Handwash, No Color (GOJ194102)
- KEM TEK Liquid Chlorine, 84 gal Bottle, Alkaline (26009047373)
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size (12004CLX)
- HTH Spa Ph Increaser Hth 2Lb (86133)
- SAFE STEP 56840 Ice Melter, Crystalline Solid, White, 40 lb Pail (806733)
- HTH HTH 8371213 8 lbs Ultimate Tablet Chlorinating Chemicals (8371213)
- ORB-3 Concentrated Enzyme Cleaner, 1 qt. (A011-000-1Q)
- CHAMPION Chlorinator Liquid 10% 1 Gal (CD160001)
- Kem Tek Pool and Spa Chemicals