Shop All Tool Bags, Backpacks & Totes
Kelty
Backpack, Backpack, Tactical Gray, 500D Kodra
Mfr # T2615217GY
Zoro # G6580511
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Tactical Gray
- Material 500D Kodra
- Features Backpack
- Length 16"
Product Information
- Brand Kelty
- MFR # T2615217GY
- Zoro # G6580511
- UPC # 727880849238
- Country of Origin Bangladesh
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 16" |
Height | 26" |
Width | 12" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Tactical Gray |
Material | 500D Kodra |
Features | Backpack |
Closure Type | zipper |
Description
Redwing T 50 Tactical Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- SUNEX WRENCH STUBBY COMBINATION 7/8" (SU993028)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- A & E HAND TOOLS Spindle Die 22 X 1.5 (54-2679-5000)
- KELTY Backpack, Backpack, Black, 500D Kodra (T2615217BK)
- CAT 18 Inch Pro Tool Bag (240051)
- VAUGHAN 13" Wide Mouth Tool Bag (240156)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 25 Pockets (1163)
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Black, #4 Flame Resistant Canvas, 1 Pockets (5104FR)
- Kelty Tool Bags, Backpacks & Totes