Shop All Hand Ratchets
Kelley
Ratchet Bars, Ratchet Bar X 32" W/ Slots
Mfr # 700-228
Zoro # G7923222
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32"
Product Information
- Brand Kelley
- MFR # 700-228
- Zoro # G7923222
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Overall Length | 32" |
Details
Item | Ratchet Bars,Ratchet Bar X 32" W/ Slots |
Description
Ratchet Bars,Ratchet Bar X 32 In. W/ Slots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- MAG-MATE Inspection Mirror, Fixed Shaft, 8 In. (302)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- KELLEY Ratchet Bars, Ratchet Bar 37 Lg. W/18" O (084-037)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- TEKTON 1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece (SDR99009)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- Kelley Hand Ratchets