Shop All Grooved Pins
Kelley
Headless Pins, 5/8"Dia X 1-3/4" Grooved
Mfr # 700-049
Zoro # G7825965
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 3/4 in
- Overall Length 5/8 in
Product Information
- Brand Kelley
- MFR # 700-049
- Zoro # G7825965
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 1 3/4 in |
Overall Length | 5/8 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,5/8"Dia X 1-3/4" Grooved |
Description
Headless Pins,5/8 In.Dia X 1-3/4 In. Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK (6205000)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (494042-PG)
- FASTENMASTER Wood Screw, #12, 5 in, Torx Drive, 50 PK (FMLLF005-50)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- PENTALIFT Headless Pins, 1"Od X 3-1/8" Headless Pi (302-0416)
- Kelley Grooved Pins