Shop All Grooved Pins
Kelley
Headless Pins, 1"Dia X 2-1/2" Base Pin H
Mfr # 035-328
Zoro # G7826762
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 2 1/2 in
- Overall Length 1 in
Product Information
- Brand Kelley
- MFR # 035-328
- Zoro # G7826762
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 2 1/2 in |
Overall Length | 1 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1"Dia X 2-1/2" Base Pin H |
Description
Headless Pins,1 In.Dia X 2-1/2 In. Base Pin H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534136G1)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK (39322)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.040.0012)
- Kelley Grooved Pins