Shop All Grooved Pins
Kelley
Headless Pins, 1/2"Dia X 9" Ctl Pin Head
Mfr # 035-165
Zoro # G7826866
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 9 in
- Overall Length 1/2 in
Product Information
- Brand Kelley
- MFR # 035-165
- Zoro # G7826866
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 9 in |
Overall Length | 1/2 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1/2"Dia X 9" Ctl Pin Head |
Description
Headless Pins,1/2 In.Dia X 9 In. Ctl Pin Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, 3/8 in Dia., 10 PK (BOM-R12-8-PKT)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/2" L, PK25 (U39351.025.0150)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- Kelley Grooved Pins