Shop All Grooved Pins
Kelley
Headless Pins, 1/2"Dia X 5" Headless Pin
Mfr # 035-001
Zoro # G7825877
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5 in
- Overall Length 1/2 in
Product Information
- Brand Kelley
- MFR # 035-001
- Zoro # G7825877
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 5 in |
Overall Length | 1/2 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1/2"Dia X 5" Headless Pin |
Description
Headless Pins,1/2 In.Dia X 5 In. Headless Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001250-100P)
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04211.062.0350)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0075)
- Kelley Grooved Pins