Shop All Grooved Pins
Kelley
Headless Pins, 1/2"Dia X 2-5/8" Grooved
Mfr # 035-333
Zoro # G7826683
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 2 5/8 in
- Overall Length 1/2 in
Product Information
- Brand Kelley
- MFR # 035-333
- Zoro # G7826683
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 2 5/8 in |
Overall Length | 1/2 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1/2"Dia X 2-5/8" Grooved |
Description
Headless Pins,1/2 In.Dia X 2-5/8 In. Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB80)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33942)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.037.0100)
- Kelley Grooved Pins