Shop All Grooved Pins
Kelley
Headless Pins, 1-1/4"Dia X 3-1/4" Headle
Mfr # 035-256
Zoro # G7826988
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3 1/4 in
- Overall Length 1 1/4 in
Product Information
- Brand Kelley
- MFR # 035-256
- Zoro # G7826988
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 3 1/4 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1-1/4"Dia X 3-1/4" Headle |
Description
Headless Pins,1-1/4 In.Dia X 3-1/4 In. Headle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 3/8"-16 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016679)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Plain Finish (1161)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Flat Head Phillips Drive, 45 PK (36242)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- Kelley Grooved Pins