Shop All Grooved Pins
Kelley
Headless Pins, 1-1/4"Dia X 11-1/4" Lg Pi
Mfr # 700-232
Zoro # G7826428
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 11 1/4 in
- Overall Length 1 1/4 in
Product Information
- Brand Kelley
- MFR # 700-232
- Zoro # G7826428
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 11 1/4 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1-1/4"Dia X 11-1/4" Lg Pi |
Description
Headless Pins,1-1/4 In.Dia X 11-1/4 In. Lg Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x1/2, PK100 (U07845.037.0050)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0075)
- CM Retaining Ring External, 11390901 (11390901)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- KELLEY Headless Pins, 5/8"Dia X 1-3/4" Grooved (700-049)
- KELLEY Headless Pins, 1"Dia. X 6" Grooved Pin (035-004)
- KELLEY Headless Pins, 3/4"Dia X 12" Spring Shaf (154-831)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- KELLEY Headless Pins, 7/16"Dia X 1-1/2"Grooved (035-331)
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- Kelley Grooved Pins