Shop All Clevis Pins
Kelley
Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2
Mfr # KMF3446
Zoro # G7825195
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 5/8 in
- Fastener Length 2 1/2 in
Product Information
- Brand Kelley
- MFR # KMF3446
- Zoro # G7825195
- Country of Origin Mexico
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 2 1/2 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Item | Clevis Pins,Clevis Pin 5/8"Dia X 2-1/2" |
Description
Clevis Pins,Clevis Pin 5/8 In.Dia X 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- ITW SHAKEPROOF Clevis Pin 516 x 118 SS300 PL (CLPS-0312-1125/B)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3013816-BX)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 1/2 L, PK25 (WWG-CLP-187)
- MIDWEST FASTENER 3/16" x 3" x 3/32" 18-8 Stainless Steel Single Hole Clevis Pins 4PK (75821)
- Kelley Clevis Pins