Shop All Clevis Pins
Kelley
Clevis Pins, 1"Dia X 5-1/2" Clevis Pin
Mfr # 035-019
Zoro # G7825134
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 in
- Fastener Length 5 1/2 in
Product Information
- Brand Kelley
- MFR # 035-019
- Zoro # G7825134
- Country of Origin Mexico
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 5 1/2 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Item | Clevis Pins,1"Dia X 5-1/2" Clevis Pin |
Description
Clevis Pins,1 In.Dia X 5-1/2 In. Clevis Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- USA INDUSTRIALS #10-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-388)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U07840.031.0100)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- KELLEY Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2 (KMF3446)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- ZORO SELECT Clevis Pin, Cotterless, 0.500x3, PK10 (12-34)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0450)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0137)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0600)
- Kelley Clevis Pins