Shop All Clevis Pins
Kelley
Clevis Pins, 1/4"Dia X 2-1/4" Clevis Pin
Mfr # 154-262
Zoro # G7824678
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1/4 in
- Fastener Length 2 1/4 in
Product Information
- Brand Kelley
- MFR # 154-262
- Zoro # G7824678
- Country of Origin Mexico
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 1/4 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Item | Clevis Pins,1/4"Dia X 2-1/4" Clevis Pin |
Description
Clevis Pins,1/4 In.Dia X 2-1/4 In. Clevis Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length (13-8522)
- PRIME-LINE Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (9117626)
- KELLEY Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2 (KMF3446)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- HHIP 0.997" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0997)
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- HHIP 82 Piece M5 Minus Pin Gage Set .751-.832" (4101-0015)
- HERITAGE Clevis Pin Cottrlss, 5/16x3-1/2", LowCSZ (CLPCZ-0312-3500)
- Kelley Clevis Pins