Shop All Clevis Pins
Kelley
Clevis Pins, 1/2"Dia X 2-1/4" Clevis Pin
Mfr # 035-024
Zoro # G7825554
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1/2 in
- Fastener Length 2 1/4 in
Product Information
- Brand Kelley
- MFR # 035-024
- Zoro # G7825554
- Country of Origin Mexico
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 2 1/4 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Item | Clevis Pins,1/2"Dia X 2-1/4" Clevis Pin |
Description
Clevis Pins,1/2 In.Dia X 2-1/4 In. Clevis Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37180.075.0001)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 48 PK (61582)
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (1KB50)
- KELLEY Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2 (KMF3446)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK (34725)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/4 L, PK10 (WWG-CLP-222)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- HERITAGE Clevis Pin, 1"x3-1/4", Low CSZ, Yellow (CLPY-1000-3250)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3015828-BX)
- Kelley Clevis Pins