Shop All Breakroom & Cafeteria Tables
Kee/Zeng
Square Mocha Table/4 Gray Chairs, Square, 42", 42" W, 29" H, Maple
Mfr # TB4242PLBPBK44GY
Zoro # G4853427
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Height 29"
- Tabletop Color Maple
- Frame Material Tubular Steel
Product Information
- Brand Kee/Zeng
- MFR # TB4242PLBPBK44GY
- Zoro # G4853427
- UPC # 843532038734
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Height | 29" |
Depth | 42" |
Details
Item | Mocha Table/4 Gray Chairs, Square,42" |
Shape | Square |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Includes | (1) Breakroom Table; (4) Zeng Chairs |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Type | Breakroom Table |
Color | Maple, Black; Gray |
Series | Kee |
Chair Color | Grey |
Table Base Color | Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 42-inch square Kee table with black post legs and four Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- KEE/ZENG Square Cherry Table/4 Black Chairs, Square, 36", 36" W, 29" H, Cherry (TB3636CHBPCM44BK)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44GY)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TB4242CHBPCM44GY)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x42", 30" W, 42" L, 43.125" H, Laminate Top (XU-WALTB-3042-T0522B-GG)
- Kee/Zeng Breakroom & Cafeteria Tables