Shop All Breakroom & Cafeteria Tables
Kee/Zeng
Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray
Mfr # TB3636GYBPBK44BK
Zoro # G4854635
original price:
$641.99
4% off
new price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Height 29"
- Tabletop Color Gray
- Frame Material Tubular Steel
Product Information
- Brand Kee/Zeng
- MFR # TB3636GYBPBK44BK
- Zoro # G4854635
- UPC # 843532038505
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Height | 29" |
Depth | 36" |
Details
Item | Gray Table/4 Black Chairs, Square,36" |
Shape | Square |
Tabletop Color | Gray |
Frame Material | Tubular Steel |
Series | Kee |
Type | Breakroom Table |
Includes | (1) Breakroom Table; (4) Zeng Chairs |
Color | Gray, Black; Black |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Chair Color | Black |
Table Base Color | Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 36-inch square Kee table with black post legs and four Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- STANLEY Sortmaster Organizr 8Cmp (STST14021)
- HON CHAIR, TASK, NY (HON5901CU98T)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TB4242CHBPCM44GY)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44GY)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-TR18-GG)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2442-TR24-GG)
- Kee/Zeng Breakroom & Cafeteria Tables