Shop All Breakroom & Cafeteria Tables
Kee/Zeng
Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray
Mfr # TB4242GYBPBK44BE
Zoro # G4853698
product price: $667.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Height 29"
- Tabletop Color Gray
- Frame Material Tubular Steel
Product Information
- Brand Kee/Zeng
- MFR # TB4242GYBPBK44BE
- Zoro # G4853698
- UPC # 843532067994
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Height | 29" |
Depth | 42" |
Details
Item | Gray Table w/4 Blue Chairs, Square,42" |
Shape | Square |
Tabletop Color | Gray |
Frame Material | Tubular Steel |
Color | Gray, Black; Blue |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Series | Kee |
Includes | (1) Breakroom Table; (4) Zeng Chairs |
Type | Breakroom Table |
Chair Color | Blue |
Table Base Color | Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 42-inch square Kee table with black post legs and four Blue Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Stanton Nightstand in Black (NS-CHKD02-BK)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44GY)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TB4242CHBPCM44GY)
- REGENCY Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB3636AG47BK)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL44BK)
- Kee/Zeng Breakroom & Cafeteria Tables