Shop All Breakroom & Cafeteria Tables
Kee/Zeng
Square Cherry Table/4 Black Chairs, Square, 36", 36" W, 29" H, Cherry
Mfr # TB3636CHBPCM44BK
Zoro # G4854678
product price: $633.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Height 29"
- Tabletop Color Cherry
- Frame Material Tubular Steel
Product Information
- Brand Kee/Zeng
- MFR # TB3636CHBPCM44BK
- Zoro # G4854678
- UPC # 843532065860
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Height | 29" |
Depth | 36" |
Details
Item | Cherry Table/4 Black Chairs, Square,36" |
Shape | Square |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Breakroom Table; (4) Zeng Chairs |
Color | Cherry, Chrome; Black |
Type | Breakroom Table |
Series | Kee |
Chair Color | Black |
Table Base Color | Chrome |
Description
Cherry Table/4 Black Chairs, Square,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1184)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- REGENCY Regency Legacy 60 x 77 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD603047MH)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TB4242CHBPCM44GY)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB3636PLBPCM44GY)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18ARM-BK-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- Kee/Zeng Breakroom & Cafeteria Tables