Shop All Ropes
Keeper
Rope Strap, Hook, 16 ft.L, Polyester
Mfr # 07007
Zoro # G4764374
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 150 lb
- Breaking Strength 250 lb.
- Color Black/Orange
- Length 16 ft
- Body Material Polyester
Product Information
Dimensions
Length | 16 ft |
Diameter | 3/8 in |
Length (Straight Wireway) | 16 ft |
Rope Length | 16 ft |
Rope Diameter | 3/8 in |
Length (In.) | 192 in |
Details
Working Load Limit | 150 lb |
Breaking Strength | 250 lb. |
Color | Black/Orange |
Body Material | Polyester |
Item | Rope Strap |
Includes | Rope |
End Type | S-Hook |
Hardware Material | Steel |
Rope Material | Polyester |
Tensile Strength | 250 lb |
End Material | Steel |
Description
Rope Tie Down, Color Multicolored, End Type S-Hook, Includes Ratchet, Rope, Rope Length 16 ft, Product Type Rope Tie Down, Rope Diameter 3/8 in, Rope Material Polyester, Tensile Strength 250 lb, Working Load Limit 83 lb, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- ZORO SELECT Utility Cord, 3/8 in x 100 ft, 12 Strand (20TL75)
- CUSHMAN Exhaust Gasket (603599)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- ALL GEAR Husky Bull Rope Accessory Line, 7/16"X15 (AGBR716150)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-005 .1875 in. x 600 ft. Buffalo Twisted Polypro Rope in Yellow (80-005)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- LIBERTY MOUNTAIN .38in. x 300ft. Shock Cord Nylon - Black (133409)
- Keeper Ropes