Shop All Bungee Cords & Straps
Keeper
Premium Bungee Cords
Mfr # 6025
Zoro # G402679917
product price: $24.39
/pk 10, $2.44/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 3.5
- Outside Diameter 1.64
- Width 5.5
Product Information
- Brand Keeper
- MFR # 6025
- Zoro # G402679917
- UPC # 10051643060255
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 12 |
Height | 3.5 |
Outside Diameter | 1.64 |
Width | 5.5 |
Description
These premium Bungee Cords use the finest, first-quality, long-lasting rubber for flexibility and strength. A durable, multi-colored jacket gives added abrasion and sunlight resistance. Vinyl-covered hooks won’t scratch and are strong enough to withstand abuse. 24"L. Sold as a pack of 10. Color may vary.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 512784 with Wire Hook - 27' x 2" Gold (512784)
- KEEPER Carabiner Bungee Assortment, PK12 (6300)
- KEEPER Keeper Black Rubber Tarp Strap 19 in. L (A06219Z)
- KEEPER BUNGEE CORD ASSRTED 20PK (6328)
- KEEPER CARABINER BUNGEE CORD24"" (06152)
- KEEPER BUNGEE W/BALL BLK 12""10PK (6344)
- KEEPER Keeper 8865610 Orange Adjustable Bungee Cord; 30 x 0.315 in. - Case of 10 (8865610)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) Natural Rubber (RT09CR10)
- Keeper Bungee Cords & Straps