Shop All Bungee Cords & Straps
Keeper
KEEPER Rubber Tarp Straps
Mfr # 6219
Zoro # G502697712
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5
- Height 3
- Length 11
- Outside Diameter 2.02
Product Information
- Brand Keeper
- MFR # 6219
- Zoro # G502697712
- UPC # 10051643062198
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Width | 5.5 |
Height | 3 |
Length | 11 |
Outside Diameter | 2.02 |
Description
These Rubber Tarp Straps can be used for a multitude of tasks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- GENIE Genie Lift Load Platform, Steel (37148GT)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black Semi Gloss (D-150-HD-BLK-SG)
- ULTRATECH UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 36"-H (1521)
- KEEPER Multicolored Bungee Cord 30 in. L X 0.315 in. (A06031Z)
- KEEPER FLAT BUNGEE CORD10""-54"" (06119)
- KEEPER Keeper Black Rubber Tarp Strap 24 in. L (A06224Z)
- KEEPER BUNGEE BALL CORD 25PK (6329)
- KEEPER Marine Twin Anchor White Bungee Cord 40 in. L X 0.315 in. (06278Z)
- KEEPER Orange Bungee Cord 40 in. L X 0.374 in. (A06091Z)
- CARGOLOC Tarp Straps, Rubber, 31" Epdm (62336)
- Keeper Bungee Cords & Straps