Shop All Bungee Cords & Straps
Keeper
J-Hook, 3/8" W, Multicolored
Mfr # 06025
Zoro # G4277358
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr Limited
- Bungee Length 24 in
- Color Multicolored
- Bungee Width 5/16 in
- Bungee End Type S-Hook
Product Information
- Brand Keeper
- MFR # 06025
- Zoro # G4277358
- UPC # 051643060258
- Country of Origin Multiple
- Category Bungee Cords & Straps
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Bungee Length | 24 in |
Bungee Width | 5/16 in |
Stretched Bungee Length | 150% |
Overall Width | 3/8 in |
Hook Opening Size | 3/4 in |
Stretch Length - Maximum | 36 in |
Overall Length | 24 in |
Cord Diameter | 1/4 in |
Hook Length | 2 in |
Details
Item - Bungees | Bungee Cord |
Color | Multicolored |
Bungee End Type | S-Hook |
Bungee Material | Polypropylene |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Tensile Strength | 9 lb/in |
Bungee End Material | Steel |
Item | Bungee Cord |
Cord Outer Material | EPDM |
Thickness | 1/4 in |
End Material | Steel |
End Type | J-Hook |
Description
Bungee Cord, Bungee Material Polypropylene, Cord Outer Material EPDM, End Type J-Hook, Hook Length 2 in, Hook Opening Size 3/4 in, End Material Steel, Stretch Length - Maximum 36 in, Cord Diameter 1/4 in, Overall Length 24 in, Overall Width 3/8 in, Thickness 1/4 in, Color Multicolored, Product Type Bungee Cord, Tensile Strength 9 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. (1DJT8)
- KEEPER BUNGEE CORD FLAT 6PK (6318)
- KEEPER J-Hook, 3/8" W, Multicolored (06037)
- KEEPER BUNGEE BLACK 36""L (06099)
- KEEPER FLAT BUNGEE CORD 48"" (06118)
- KEEPER Keeper Black Rubber Tarp Strap 24 in. L (A06224Z)
- KEEPER Bungee Strap, Black, 19in Length, EPDM Rubber (06219)
- THE PERFECT BUNGEE 36" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Blue, 4-Count (PB36BL4PK)
- Keeper Bungee Cords & Straps