Shop All Bungee Cords & Straps
Keeper
Bungee Strap, Black, 19in Length, EPDM Rubber
Mfr # 06219
Zoro # G4278435
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Automotive Purposes, Equipment, Tarps
- Bungee Width 11/16 in
- Stretched Bungee Length 19 in
- Bungee Length 19 in
- Color Black
Product Information
- Brand Keeper
- MFR # 06219
- Zoro # G4278435
- UPC # 051643062191
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 11/16 in |
Stretched Bungee Length | 19 in |
Bungee Length | 19 in |
Manufacturers Warranty Length | 1 yr Limited |
Cord Diameter | 1/2 in |
Hook Length | 2 in |
Overall Width | 3/4 in |
Overall Length | 19 in |
Stretch Length - Maximum | 19 in |
Hook Opening Size | 1 in |
Details
For Use With | Automotive Purposes, Equipment, Tarps |
Item - Bungees | Bungee Strap |
Item | Bungee Strap |
Color | Black |
Tensile Strength | 130 lb/in |
Bungee End Material | Rubber |
Bungee End Type | S-Hook |
Bungee Material | Rubber |
Thickness | 1/4 in |
End Type | S-Hook |
End Material | Rubber |
Cord Outer Material | EPDM |
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 in, Hook Opening Size 1 in, End Material Rubber, Stretch Length - Maximum 19 in, Cord Diameter 1/2 in, Overall Length 19 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Tensile Strength 130 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- DAYTON Pneumatic Wheel, 10 In (PW-100)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- KEEPER BUNGEE FLAG 18"" ORG (04905)
- KEEPER Orange Bungee Cord 40 in. L X 0.374 in. (A06091Z)
- KEEPER Keeper 8865628 36 in. Lock it Adjustable Bungee Cord; Green - Pack of 24 (8865628)
- KEEPER BUNGEE 48"" MEGA HOOK (06168)
- KEEPER Multicolored Bungee Cord 36 in. L X 0.315 in. (A06037Z)
- KEEPER Bungee Mini Carbnr 12Pk (06300)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- Keeper Bungee Cords & Straps