Shop All Winch Straps
Keeper
40'X4" Winch Strap, Yellow, Flat Hook, 5,000Lbs WLL
Mfr # 4927
Zoro # G7377572
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keeper
- MFR # 4927
- Zoro # G7377572
- UPC # 51643049277
- Country of Origin China
- Category Winch Straps
Description
KEEPER® 40' x 4" Winch Strap with Flat Hook provides an exceptionally strong 15,000 lbs. break strength and is ideal for heavy duty cargo management. With a 5,000 lbs. working load limit, this winch strap is engineered to meet or exceed industrial transport needs. Fabricated from KEEPER® patented Hi-Test® webbing, the strap is lightweight and resists abrasion, rot, and mildew, ensuring outstanding durability under any conditions. Flat hooks are convenient and easy to attach, maximizing efficiency. KEEPER® Winch Strap meets D.O.T., California Highway Patrol, and Web Sling Association standards, making it a versatile solution for an array of applications.
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
- MILWAUKEE HAND TRUCKS Fold up Convertible, 2 in 1 (DC73333)
- LITTLE GIANT Platform Truck, 1600 lb., 24 x 36", 3" Lip (T710-X3)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- KEEPER 6'X2" Winch Strap, 8,000Lbs Max Vehicle Wt. (2952)
- KEEPER Winch Strap 30Ft 5000# (04926)
- KEEPER WINCH STRAP 6""X3"" (02953)
- US CARGO CONTROL 3" x 50' Winch Strap with Flat Hook, 350FH-GRN (350FH-GRN)
- CURT Winch Strap w/Snap Hook, 1333 lb., 20 ft. (29007)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- VALLEY INDUSTRIES Trailer Winch Replacement Strap - 20' Length (TW-STP20)
- Keeper Winch Straps