Shop All Showerhead and Tub Accessories
Keeney Mfg
Square Shower System with Pressure Balanced Rough-In Valve, Ceiling
Mfr # KIT-QUA130CCP06
Zoro # G1442656
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Flow Rate 2.5 GPM
- Shower Head Type Ceiling Mounted
- ADA Compliance No
- Valve Type Ceramic
Product Information
- Brand Keeney Mfg
- MFR # KIT-QUA130CCP06
- Zoro # G1442656
- UPC # 46224055228
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Flow Rate | 2.5 GPM |
Shower Head Type | Ceiling Mounted |
ADA Compliance | No |
Valve Type | Ceramic |
Mounting Type - Faucet | Wall |
Compliance | cUPC |
Faucet Finish | Polished Chrome |
Mounting Type (Faucet) | Wall |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 2.5 |
Connection Type | 1/2-in. NPT or copper |
Faucet Operation | Manual |
Number of Handles | 1 |
Handle Finish | Polished Chrome |
Handle Type | Lever |
Faucet Type | Pressure Balanced Shower Faucet |
Series | Quadrato |
Indoor / Outdoor | Indoor |
Description
The Quadrato Pressured Balanced Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish square rainfall showerhead and multi-function hand shower, the Quadrato Shower Kit is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and limescale. Both the showerhead and hand shower have 1.8 GPM flow rates. The spout has a 6.0 GPM flow rate and the hand shower and showerhead 2.5 GPM flow rates. The kit includes a shower faucet with a pressure balanced diverter valve, showerhead, multi-function hand shower, ceiling shower arm and flange, sliding bar with a flexible hose, and water supply elbow. An optional wall mounted shower arm and a\ll trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Tub Closure Push Pull(R) (38301-CP)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- KOHLER Strainer, Urinal, Passivated, Buffed (53415-S)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S24AJE23)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- MOEN Shower Arm (336651)
- Keeney Mfg Showerhead and Tub Accessories