Shop All Kitchen Faucets
Keeney Mfg
Single Handle Pull-Out Kitchen Faucet, Polished Chrome
Mfr # 6177CP
Zoro # G2103788
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Product Information
- Brand Keeney Mfg
- MFR # 6177CP
- Zoro # G2103788
- UPC # 64492146745
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Indoor / Outdoor | Indoor |
ADA Compliance | Yes |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq, LEED |
Series | 61 Series |
Faucet Type | Pull-Out Kitchen Faucet |
Includes | Mounting hardware |
Handle Finish | Polished Chrome |
Mounting Type (Faucet) | Deck |
Valve Type | Ceramic |
Mounting Type - Faucet | Deck |
Commercial / Residential | Commercial or Residential |
Connection Type | 3/8-in. |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The 61 series offers products that redefine style of the basic faucet. This single handle pull-out kitchen faucet combines performance and a sleek look while being pragmatic and solid. This stylish metal exterior shell hybrid waterway faucet features a dual spray pattern swivel spout (1.8 GPM) and a 60-in. braided nylon flexible hose. With a matching deck plate included, the faucet can fit single or 3-hole installations. Its easy Klik Connect technology makes faucet installation quick and easy.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLCO Corporation 3/4 in. MPT X 1/2 in. D MPT Black Steel Hex Bushing (753288000209)
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- DANCO Sink Strainerwasher Asst (9D00088438)
- IRONWERKS DESIGNS 1/2" x 3" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x3-10)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- Keeney Mfg Kitchen Faucets