Shop All Kitchen Faucets
Keeney Mfg
Single Handle Pull-Down Kitchen Faucet, Stainless Steel
Mfr # EVO78CSS
Zoro # G2105644
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Product Information
- Brand Keeney Mfg
- MFR # EVO78CSS
- Zoro # G2105644
- UPC # 64492149906
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
ADA Compliance | Yes |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq |
Faucet Finish | Stainless Steel |
Valve Type | Ceramic |
Connection Type | 3/8-in. |
Faucet Type | Pull-Down Kitchen Faucet |
Handle Finish | Stainless Steel |
Mounting Type (Faucet) | Deck |
Indoor / Outdoor | Indoor |
Includes | Mounting hardware |
Flow Rate (GPM) | 1.8 |
Commercial / Residential | Commercial or Residential |
Mounting Type - Faucet | Deck |
Series | Evolution |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The combined square and rounded shapes that create the Evolution single handle pull out kitchen faucet offer a simple and contemporary look. The durable ceramic cartridge, metal exterior shell, and brass waterways ensure long-lasting and maintenance-free use. Its stainless steel finish complements the style of almost any bathroom while its easy docking technology provides convenient docking of the hand spray. It has a forward rotating lever handle and swivel pull-down spout with push-button diverter for two-function water flow (stream or spray) at a 1.8 GPM flow rate. The included cover plate allows for single or 3-hole installation. With its elegant transition from square lines to soft round shapes, this faucet is exactly the collection you need to renew your kitchen.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Unit (386-XSLOCJKNF)
- ANVIL 2 Std Galv Stl CW Butt Nipple (0335301800)
- DIXON Cam and Groove Coupler x MNPT, 1", BR (100-B-BR)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- DELTA Single Handle Bar Faucet (1959LF)
- Keeney Mfg Kitchen Faucets