Shop All Kitchen Faucets
Keeney Mfg
Single Handle Pull-Down Kitchen Faucet, Oil Rubbed Bronze
Mfr # RUS78CORB
Zoro # G7271443
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Product Information
- Brand Keeney Mfg
- MFR # RUS78CORB
- Zoro # G7271443
- UPC # 64492152531
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Mounting Type (Faucet) | Deck |
Flow Rate (GPM) | 1.8 |
Handle Finish | Oil Rubbed Bronze |
Series | Rustik |
ADA Compliance | Yes |
Indoor / Outdoor | Indoor |
Mounting Type - Faucet | Deck |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq |
Connection Type | 3/8-in. |
Faucet Finish | Oil Rubbed Bronze |
Faucet Type | Pull-Down Kitchen Faucet |
Includes | Mounting hardware |
Commercial / Residential | Commercial or Residential |
Valve Type | Ceramic |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. We embrace the Americana country flair with the Rustik's vintage look. The RUS78 is a perfect single- or three-hole option, offering a vintage aesthetic without compromising quality. With elegant curved lines and a polished chrome or worldly oil rubbed bronze finish, the pull-down faucet is a stylish and practical solution for your kitchen. It includes a Quick Lock installation system so no tools are needed as a snap-on locking mechanism makes faucet installation quick and easy. Its sturdy metal exterior provides long-lasting durability and eco-friendly flow rate of 1.8 GPM meets most green building standards.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 1-1/2 in Pipe Size (1WKR6)
- DEARBORN BRASS Closet Gasket, Toilet, Rubber, Black (7555)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, FPT x FPT (BFA1040TES)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- WESTBRASS Velosah Contemporary 9" Hot Water Dispenser and Tank in Polished Chrome (D271HFP-26)
- Keeney Mfg Kitchen Faucets & Accessories