Shop All Kitchen Faucets
Keeney Mfg
Single Handle Low-Arc Kitchen Sink Faucet, Polished Chrome
Mfr # 4765CP
Zoro # G7271434
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 2.2 GPM
- Handle Type Lever
Product Information
- Brand Keeney Mfg
- MFR # 4765CP
- Zoro # G7271434
- UPC # 64492086829
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 2.2 GPM |
Handle Type | Lever |
Compliance | ADA, cUPC, cUPC Low Lead, LEED |
Valve Type | Ceramic |
ADA Compliance | Yes |
Mounting Type - Faucet | Deck |
Connection Type | 3/8-in. |
Handle Finish | Polished Chrome |
Includes | Mounting hardware |
Indoor / Outdoor | Indoor |
Faucet Type | Standard Kitchen Faucet |
Flow Rate (GPM) | 2.2 |
Series | 47 Series |
Commercial / Residential | Commercial or Residential |
Mounting Type (Faucet) | Deck |
Faucet Finish | Polished Chrome |
Description
Belanger by Keeney's affordable faucet series are a great fit for any home, rental property, apartment, RV, camper, or business where an affordable faucet with a classic look is needed. With its elongated round handle style, our 4765CP faucet offers a revamped traditional style, perfect for any kitchen look. It features a single handle and an 8-in. swivel spout for flexibility of use. Its stainless steel body and metal exterior shell allow for long-term durability, even in the busiest of households. The three-hole design is perfect for a standard kitchen sink installation.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap, White Drain, Slip Connection (35374)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- PLUMB PAKRPORATION 112 NI Sink J Bend (10454SN)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- Keeney Mfg Kitchen Faucets & Accessories