Shop All Showerheads and Tub Faucets
Keeney Mfg
Showerhead with Adjustable Spray, Chrome, Flow Rate (GPM): 1.8
Mfr # K705CP
Zoro # G1442936
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Shower Head Type Adjustable Spray
- Face Dia. 2.20"
- Commercial / Residential Commercial or Residential
Product Information
- Brand Keeney Mfg
- MFR # K705CP
- Zoro # G1442936
- UPC # 46224050445
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2.20" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head With Adjustable Spray |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Shower Head Type | Adjustable Spray |
Commercial / Residential | Commercial or Residential |
Material | Solid Metal |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, that complement the hardware and finishes of existing faucets/appliances. This Keeney K705CP Stylewise Shower Head With Adjustable Spray has a chrome finish that creates a classic look to match any bathroom. The adjustable spray feature provides consistent powerful spray performance with the ability to customize your desired water pressure at a 1.8 GPM flow rate. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- MAAX Jaxi 6030 Series Bathtub, 49 gal Capacity, 60 in L, 3112 in W, 1712 in H, Alcove Installation (106882-L-000-002)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- KEENEY MFG SHOWER HOSE 72"" L (K770-72)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- MOEN Voss Oil Rubbed Bronze M-Core Transfer M-Core Transfer Valve Trim (UT4611ORB)
- Keeney Mfg Showerheads and Tub Faucets