Shop All Showerhead and Tub Accessories
Keeney Mfg
Shower System with ADA Bar and 5 Function Hand Shower
Mfr # B90-631
Zoro # G1441965
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Finish Polished Chrome
- Mounting Type - Faucet Wall
- Mounting Type (Faucet) Wall
- Connection Type 1/2-in. NPT
- Flow Rate 1.8 GPM
Product Information
- Brand Keeney Mfg
- MFR # B90-631
- Zoro # G1441965
- UPC # 64492147483
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Finish | Polished Chrome |
Mounting Type - Faucet | Wall |
Mounting Type (Faucet) | Wall |
Connection Type | 1/2-in. NPT |
Flow Rate | 1.8 GPM |
Commercial / Residential | Commercial or Residential |
Faucet Operation | Manual |
Faucet Type | Shower Faucet with ADA Grab Bar |
Indoor / Outdoor | Indoor |
Includes | Mounting hardware |
ADA Compliance | Yes |
Green Environmental Attribute | Water Sense Certified |
Compliance | ADA, cUPC, Ecologiq, LEED, Water Sense |
Flow Rate (GPM) | 1.8 |
Description
Belanger by Keeney's slider design breaks the institutional look of traditional grab bars and with a polished chrome finish is perfect anywhere, exceeding ADA compliance to support over 250 lbs. A stylish 5-position hand shower with 3 jet types (spray, massage, bubbles) connects to a 59-in. chrome metal flexible hose, including an ADA lever for easy adjustments. The kit also features a safety grip and concealed screw covers for a clean look, as well as a water saving device for a 1.8 GPM water flow that meets Calgreen standards. This 36 x 1.25-in. diameter stainless steel grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support, Belanger by Keeney bath safety products are a high-quality choice that homeowners trust. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94A20301)
- KETCHAM 24" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (192)
- APG 5" Aluminum Part F (3U50FAL)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG Square Shower System with Pressure Balanced Rough-In Valve, Ceiling (KIT-QUA130CCP06)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- KOHLER Membrane, 54 Nozzle (1051487)
- Keeney Mfg Showerhead and Tub Accessories