Shop All Showerheads and Tub Faucets
Keeney Mfg
Shower Head, Polished Chrome, Ceiling
Mfr # FCSPS3011
Zoro # G1441922
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Flexible, easy to clean nozzles
- Flow Rate 2.5 GPM
- Mounting Type Ceiling
- ADA Compliant No
Product Information
- Brand Keeney Mfg
- MFR # FCSPS3011
- Zoro # G1441922
- UPC # 64492136616
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10" |
Width | 10" |
Depth | 1-1/2" |
Face Dia. | 10" |
Manufacturers Warranty Length | Limited Lifetime |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The FCSPS3011 round 10-in. replacement showerhead features rainfall water flow at an eco-friendly rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for a 1/2-in. IPS connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO LEVER FAUCET TUBSHWR CHRM FIN (80026)
- RANDELL Dipperwell Faucet Deck (HD DWL101)
- DURAVIT Toilet Seat, Close-Coupled, White Alpine, With Cover (0063890000)
- ZORO SELECT 1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH4)
- KEENEY MFG SHOWER HOSE 72"" L (K770-72)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- SPEAKMAN 30In Slide Bar (VS-123)
- Keeney Mfg Showerheads and Tub Faucets