Shop All Shower Faucets
Keeney Mfg
Shower Faucet Kit, Polished Chrome, Wall
Mfr # KIT-QUA140TSCP
Zoro # G1442613
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check valves, Flexible hose
- Material Brass
- Flow Rate 2.5 GPM
- Mounting Type Wall
Product Information
- Brand Keeney Mfg
- MFR # KIT-QUA140TSCP
- Zoro # G1442613
- UPC # 64492142372
- Country of Origin China
- Category Shower Faucets
Dimensions
Face Dia. | 7-7/8" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Quadrato thermostatic shower kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring an 8-in. square, rainfall showerhead and hand shower in polished chrome, the Quadrato shower kit is made of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and lime scale. It has a 30-in. sliding bar with an adjustable hand shower holder, and the dual design lets you easily toggle between each showerhead. Both the showerhead and hand shower have 1.8 GPM flow rates. This kit includes a showerhead, hand shower, sliding bar and hose, and water supply elbow. All trim and valve components needed to install the shower faucet are also included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 3/4 In, FPT x FPT, 1360 PSI (653333 3/4)
- JONES STEPHENS Close Rough, 90 Elbow, 2-1/2 C x2-1/2 C (C75024)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- Keeney Mfg Bathtub Faucets & Accessories