Shop All Showerheads and Tub Faucets
Keeney Mfg
Rectangular Single-Function Replacement Hand Shower, Chrome
Mfr # FCSPS2011
Zoro # G1442805
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Easy To Clean soft nozzles, Built-in check valves
- Flow Rate 2.5 GPM
- ADA Compliant No
- Finish Polished Chrome
Product Information
- Brand Keeney Mfg
- MFR # FCSPS2011
- Zoro # G1442805
- UPC # 64492139952
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/16" |
Width | 1-13/16" |
Face Dia. | 1-13/16" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | Mounting hardware |
Item | Shower Head |
Features | Easy To Clean soft nozzles, Built-in check valves |
Flow Rate | 2.5 GPM |
ADA Compliant | No |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Connection | 1/2" IPS |
Standards | cUPC |
Flow Rate (GPM) | 2.5 |
Compliance | cUPC |
Commercial / Residential | Commercial or Residential |
Faucet Operation | Manual |
Material | Polymer |
Faucet Finish | Polished Chrome |
ADA Compliance | No |
Indoor / Outdoor | Indoor |
Faucet Type | Hand Shower |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The FCSPS2011 rectangular replacement hand shower features a spray jet with an eco-friendly flow rate of 2.5 GPM. It has a polished chrome finish to complement most existing bathroom fixtures and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. It is designed for 1/2-in. IPS connection to a standard shower hose.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 150 psi (6010JHV01-KM0150)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (008045)
- LEGEND VALVE 1/4 T-2000 IPS F.P. BALL VALVE (101-411)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG SHOWER HOSE 72"" L (K770-72)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- TOTO S300Es350E Lever Swtich (THU9478)
- Keeney Mfg Showerheads and Tub Faucets