Shop All Showerheads and Tub Faucets
Keeney Mfg
Rain Showerhead with Enhanced Spray, Polished Chrome
Mfr # K710CP
Zoro # G1442272
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish Polished Chrome
- Shower Head Type Enhance Spray Power
- Face Dia. 8.85"
Product Information
- Brand Keeney Mfg
- MFR # K710CP
- Zoro # G1442272
- UPC # 46224050339
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8.85" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Rain Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Shower Head Type | Enhance Spray Power |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K710CP Stylewise Rain Showerhead with enhanced spray power has a chrome finish that gives an updated look to any bathroom. The 8.85-in. round face provides an elevated shower experience with complete body coverage for a rainfall effect you'll love. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Four Way Steel Water Key (34A523)
- DIXON Cam and Groove Envelope Gasket, 3/4 in Nominal, PTFE, Domestic (75-G-TF)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-1206)
- KOHLER 850-0, 60" L, 32" W, Cast Iron (850-0)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG SHOWER HOSE 72"" L (K770-72)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-CP)
- Keeney Mfg Showerheads and Tub Faucets