Shop All Kitchen Faucets
Keeney Mfg
Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3
Mfr # MAG78CCP
Zoro # G2103772
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Number of Handles 1
- Faucet Operation Manual
- Flow Rate 1.8 GPM
- Handle Type Lever
Product Information
- Brand Keeney Mfg
- MFR # MAG78CCP
- Zoro # G2103772
- UPC # 64492140774
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 1 or 3 |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Commercial / Residential | Commercial or Residential |
Handle Finish | Polished Chrome |
Faucet Finish | Polished Chrome |
ADA Compliance | Yes |
Series | Magno |
Valve Type | Ceramic |
Faucet Type | Pull-Down Kitchen Faucet |
Includes | Mounting hardware |
Indoor / Outdoor | Indoor |
Flow Rate (GPM) | 1.8 |
Mounting Type - Faucet | Deck |
Connection Type | 3/8-in. |
Compliance | ADA, cUPC, cUPC Low Lead, Ecologiq, LEED |
Mounting Type (Faucet) | Deck |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. With a name inspired by its magnetic docking mechanism, this Magno facuet also possesses a high arc pull-out spout and a simple aesthetic that complements both minimalist and contemporary decor. It features a push-button diverter so you can toggle between stream or spray jet selection (1.8 GPM flow rate) as well as a cover plate for single or 3-hole installation. Its cylindrical design assures a comfortable in-hand fit and an easy cleaning job with a high-quality ceramic disc cartridge for maintenance-free use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390000347)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-001X)
- ANDERSON Green Leaf Nylon 3/16 in. D X 3/16 in. D Hose Mender (CBSHM3160BG1)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- MOEN Edwyn One Handle Matte Black Pull-Down Kitchen Faucet (87028BL)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- Keeney Mfg Kitchen Faucets & Accessories