Shop All Sink Soap Dispensers
Keeney Mfg
Premium Style Soap and Lotion Dispenser, Polished Chrome
Mfr # K612PC
Zoro # G1441107
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Dispenser Mount Type Counter
- Commercial / Residential Commercial or Residential
- Capacity 16 oz.
- Material Plastic
Product Information
- Brand Keeney Mfg
- MFR # K612PC
- Zoro # G1441107
- UPC # 46224015840
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Manufacturers Warranty Length | 1 Year Limited |
Details
Operation Mode | Manual |
Dispenser Mount Type | Counter |
Commercial / Residential | Commercial or Residential |
Capacity | 16 oz. |
Material | Plastic |
Color/Finish | Polished Chrome |
Sub-Category | Kitchen Faucets |
Finish | Polished Chrome |
Indoor / Outdoor | Indoor |
For Use With | Hand Soap or Lotion |
Item | Soap/Lotion Dispenser |
Description
This easy-push soap dispenser is the perfect complement to your kitchen faucet. With a range of finishes and sleek lines, Keeney's K612PC Premium Style Soap and Lotion Dispenser coordinates well with most popular fixtures and appliances. This premium chrome-plated dispenser is constructed of high grade corrosion-resistant materials, including a stainless steel refill tube for maximum durability. Its top-fill design is convenient for simple refilling with no need to go underneath the sink. The pump holds up to 16 ounces of liquid soap or lotion and fits most sink hole cutouts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-30)
- B & K Wash Machine Valve Hot (102-209)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- Keeney Mfg Sink Soap Dispensers