Shop All Sink Soap Dispensers
Keeney Mfg
Premium Style Soap and Lotion Dispenser, Brushed Nickel
Mfr # K612DSBN
Zoro # G1442622
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Dispenser Mount Type Counter
- Commercial / Residential Commercial or Residential
- Material Plastic
- Color/Finish Brushed Nickel
Product Information
- Brand Keeney Mfg
- MFR # K612DSBN
- Zoro # G1442622
- UPC # 46224015857
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Manufacturers Warranty Length | 1 Year Limited |
Details
Operation Mode | Manual |
Dispenser Mount Type | Counter |
Finish | Brushed Nickel |
Commercial / Residential | Commercial or Residential |
Material | Plastic |
Color/Finish | Brushed Nickel |
Sub-Category | Kitchen Faucets |
Capacity | 16 oz. |
Indoor / Outdoor | Indoor |
For Use With | Hand Soap or Lotion |
Item | Soap/Lotion Dispenser |
Description
This easy-push soap dispenser is the perfect complement to your kitchen faucet. With a range of finishes and sleek lines, Keeney's K612DSBN Premium Style Soap and Lotion Dispenser coordinates well with most popular fixtures and appliances. This premium tarnish-free brushed nickel dispenser is constructed of high grade corrosion-resistant materials, including a stainless steel refill tube for maximum durability. Its top-fill design is convenient for simple refilling with no need to go underneath the sink. The pump holds up to 16 ounces of liquid soap or lotion and fits most sink hole cutouts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (90025)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058050)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-2859)
- B & K CHANNEL GRATE BLK 4""X2' (243-1)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- PEERLESS Westchester Soap Dispenser (RP100093OB)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- DELTA Soap Dispenser (RP90355RB)
- MOEN Soap Dispenser (3944)
- Keeney Mfg Sink Soap Dispensers