Shop All CPVC Pipe Fittings
Keeney Mfg
PIPE INCREASER 4X6""
Mfr # PVC 00102 1800
Zoro # G300016562
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Keeney Mfg
- MFR # PVC 00102 1800
- Zoro # G300016562
- UPC # 611942110742
- Country of Origin United States
- Category CPVC Pipe Fittings
Details
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2895)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- BASICWISE Plastic Dish Rack with Drain Board and Utensil Cup (QI003240)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/4" Pipe Size, Socket x Socket (9830-002)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket (9851-040)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT x FNPT (9805-015)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9830-005)
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (TUF-005)
- Keeney Mfg Fittings