Shop All Kitchen Faucets
Keeney Mfg
High-Arc Double Handle Kitchen Faucet, Polished Chrome
Mfr # 21485W
Zoro # G3441436
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- Faucet Operation Manual
- Flow Rate 2.2 GPM
- Handle Type Lever
Product Information
- Brand Keeney Mfg
- MFR # 21485W
- Zoro # G3441436
- UPC # 64492096484
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 2 |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 2.2 GPM |
Handle Type | Lever |
Handle Finish | Polished Chrome |
Includes | Mounting hardware |
ADA Compliance | Yes |
Connection Type | 1/2-in. IPS |
Mounting Type (Faucet) | Deck |
Commercial / Residential | Commercial or Residential |
Faucet Type | Standard Kitchen Faucet |
Indoor / Outdoor | Indoor |
Valve Type | Ceramic |
Series | 21 Series |
Faucet Finish | Polished Chrome |
Flow Rate (GPM) | 2.2 |
Mounting Type - Faucet | Deck |
Compliance | ADA, cUPC, cUPC Low Lead |
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. Familiar yet elegant, the 21 series style is simple and modern, with a hint of grace to give it that harmonious finishing touch. The 21485W features dual handle functionality with an 8-in. swivel spout for versatility and a 2.2 GPM flow rate. It has a solid brass body for long-term durability and high quality ceramic cartridge for maintenance-free use. The polished chrome finish complements the style of almost any kitchen.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 2 ft. TBE Black Pipe Sch 80 (91118)
- FLUIDMASTER Flapper Bullseye Super (501P21)
- THRIFCO PLUMBING 1-1/4 x 1-1/4 Flexible Coupling (6722602)
- DIXON Clamp w/Saddles, 2-Bolt, 5-32/64"-7-36/64" (769)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- Keeney Mfg Kitchen Faucets & Accessories