Shop All Centerset Bathroom Faucets
Keeney Mfg
Dual Handle Centerset Bathroom Faucet, Polished Chrome, Faucet Operation: Manual
Mfr # 3063W
Zoro # G7271416
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 2
- Handle Type Knob
- Flow Rate 1.5 GPM
- Number of Handles 2
Product Information
- Brand Keeney Mfg
- MFR # 3063W
- Zoro # G7271416
- UPC # 64492070293
- Country of Origin China
- Category Centerset Bathroom Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Faucet Operation | Manual |
Number of Holes | 2 |
Handle Type | Knob |
Flow Rate | 1.5 GPM |
Number of Handles | 2 |
Compliance | cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense |
ADA Compliance | No |
Faucet Type | Bathroom Sink Faucet |
Green Environmental Attribute | Water Sense Certified |
Flow Rate (GPM) | 1.5 |
Indoor / Outdoor | Indoor |
Series | 30 Series |
Handle Finish | Polished Chrome |
Mounting Type - Faucet | Deck |
Commercial / Residential | Commercial or Residential |
Connection Type | 1/2-in. IPS |
Valve Type | Ceramic |
Mounting Type (Faucet) | Deck |
Includes | Mounting hardware |
Faucet Finish | Polished Chrome |
Description
Belanger by Keeney faucets offer affordable faucets with classic designs and long-lasting use. The 30 Series includes functional and conventional kitchen and bathroom products that are perfect for smaller spaces. The 3063W's high quality round handles give it a solid and pragmatic look. Its durable brass construction and ceramic cartridge ensure durability, even in the busiest households. The 4-in. centerset design fits the standard bathroom sink and can accommodate a mechanical pop-up lift rod.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 1/4 in, MNPT (1/4 HHP-S)
- NIBCO 1-1/2" NOM C Copper Tee (611 11/2)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 3/4"L, CPVC (BFA2005TEL)
- ZORO SELECT 2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI20)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- DELTA Two Handle Centerset Bathroom Faucet (2564-SSMPU-DST)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Number of Holes: 3 Hole (L-7242-ORB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KS2612BX)
- KINGSTON BRASS KS8641EX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641EX)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Style: Traditional (L-7272)
- Keeney Mfg Centerset Bathroom Faucets