Shop All Kitchen Faucets
Keeney Mfg
Dual Handle Bar Sink Faucet, Polished Chrome
Mfr # 3055W
Zoro # G2095397
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- Faucet Operation Manual
- Flow Rate 1.5 GPM
- Handle Type Knob
Product Information
- Brand Keeney Mfg
- MFR # 3055W
- Zoro # G2095397
- UPC # 64492070330
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Number of Holes | 2 |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.5 GPM |
Handle Type | Knob |
Valve Type | Ceramic |
Mounting Type - Faucet | Deck |
Commercial / Residential | Commercial or Residential |
Faucet Type | Bar Faucet |
Includes | Mounting hardware |
Indoor / Outdoor | Indoor |
Handle Finish | Polished Chrome |
Compliance | cUPC, cUPC Low Lead, Ecologiq, LEED |
Faucet Finish | Polished Chrome |
ADA Compliance | No |
Flow Rate (GPM) | 1.5 |
Mounting Type (Faucet) | Deck |
Series | 30 Series |
Connection Type | 1/2-in. IPS |
Description
Belanger by Keeney's 3055W bar sink faucet is built to last. It is designed for a 4-in. centerset installation with dual knobs for temperature and volume control, featuring a 4.25-in. swivel, high-arc spout for versatility. Its solid brass body and metal exterior shell ensure long-lasting durability and a high quality ceramic cartridge allows for maintenance-free use. It has an eco-friendly 1.5 GPM flow rate and a polished chrome finish that elevates the look of almost any setting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Water Filtration Faucet (KFF501BN)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- ANDERSON METALS Union Hose Brass Barb 5/16 (757014-05)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Socket Hub (2GKA5)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- KEENEY MFG Pull-Down Single Handle Kitchen Faucet, Polished Chrome, Number of Holes: 1 or 3 (MAG78CCP)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KEENEY MFG Single Handle Pull-Down Kitchen Faucet, Polished Chrome, Flow Rate: 2.2 GPM (URB78CCP)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- Keeney Mfg Kitchen Faucets & Accessories