Shop All Tub Spouts
Keeney Mfg
Bath Tub and Shower Faucet, Polished Chrome, Wall
Mfr # QUA90CCP
Zoro # G2105346
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check-stop valves, Easy To Clean soft nozzles
- Material Brass
- Flow Rate 6 GPM
- Mounting Type Wall
Product Information
- Brand Keeney Mfg
- MFR # QUA90CCP
- Zoro # G2105346
- UPC # 64492135664
- Country of Origin China
- Category Tub Spouts
Dimensions
Face Dia. | 4" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Quadrato Bathtub/Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish square showerhead and matching tub spout, the QUA90CCP is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and limescale. The spout has a 6.0 GPM flow rate and showerhead a 2.0 GPM flow rate. The kit includes a pressure balanced diverter valve, swivel shower head, bathtub spout, shower arm, and flange, as well as all trim and valve components needed for installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 T 5300 NL PAK X PAK CURB STO (314-218NL)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Gooseneck Service Sink Faucet (77-9116)
- SLOAN Sloan 8180 Dfb Flush Valve (3790032)
- BECK 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033407)
- KEENEY MFG Tub Spout with Front Diverter, Brushed Nickel (PP825-35BN)
- THRIFCO PLUMBING 1/2-Inch Tub Spout, Chrome Finish, Replaces Danco 89162 (4401410)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- BEAP CO Beap Co 10030 BB Refil Kit - CO2 Generator (10030)
- DANCO Tub Trim Ring Chrome (80001)
- KOHLER Dtv Mode Wall-Mount Bath Filler Digital Interface (29200-CP)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1268A5)
- Keeney Mfg Tub Spouts