Shop All Tub Spouts
Keeney Mfg
Bath Tub and Shower Faucet, Polished Chrome, Deck
Mfr # DEL90CCP
Zoro # G3441348
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Material Brass
- Features Built-in check-stop valves, Easy To Clean soft nozzles
- Flow Rate 1.5 GPM
- Mounting Type Deck
Product Information
- Brand Keeney Mfg
- MFR # DEL90CCP
- Zoro # G3441348
- UPC # 64492135008
- Country of Origin China
- Category Tub Spouts
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Description
Upgrade your Bathroom with a Belanger by Keeney designer collection faucet. With its continuous lines and cylindrical look, Delphi is the perfect collection to add a delicate and timeless touch to your interior. Delphi products are durable and practical, ideal for bringing out a pleasant and soothing atmosphere in your bathroom. This bathtub spout and showerhead set features a pressure balanced design with a single lever for water and temperature control and an adjustable temperature-limiting device. Its solid brass construction and high quality ceramic disc cartridge are durable for long-lasting use. The multi-function shower head (spray, massage) has a water flow rate of up to 1.5 GPM at 80 psi for powerful, comprehensive daily cleaning. With its curved handle and polished chrome finish, this set complements the style of almost any bathroom. All trim and valve components needed to install this shower faucet are included.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINITY PLASTICS Stainless Steel Utility Sink - 49.2 x 21.5 x 24 in. (THA-0303)
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- KOHLER Trip Lever Sub Assembly (55615-VF)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- KEENEY MFG Tub Spout with Front Diverter, Brushed Nickel (PP825-35BN)
- RIZON Tub Spout, Metal, Plastic (3839BN)
- KISSLER Rear Connection Tub Spout 1/2" IPS, Chrome (82-0008)
- KOHLER Assembly, Spout (1065334-BN)
- PPP Mirrored Acrylic Tub Spout Faucet Cover-Up Plate (CU-050)
- MOEN Diverter Spouts Brushed Nickel (S3835BN)
- OLYMPIA FAUCETS 1/2" IPS Diverter Tub Spout, IPS, Polished Chrome (OP-640015)
- Keeney Mfg Tub Spouts