Shop All Tub Spouts
Keeney Mfg
Bath Tub and Shower Faucet, Matte Black, Wall
Mfr # QUA90CMB
Zoro # G2105355
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Features Built-in check-stop valves, Easy To Clean soft nozzles
- Material Brass
- Flow Rate 6 GPM
- Mounting Type Wall
Product Information
- Brand Keeney Mfg
- MFR # QUA90CMB
- Zoro # G2105355
- UPC # 64492150001
- Country of Origin China
- Category Tub Spouts
Dimensions
Face Dia. | 4" |
Manufacturers Warranty Length | Limited Lifetime |
Description
The Quadrato Bathtub/Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish square showerhead and matching tub spout, the QUA90CMB is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and limescale. The spout has a 6.0 GPM flow rate and showerhead a 1.8 GPM flow rate. The kit includes a pressure balanced diverter valve, swivel shower head, bathtub spout, shower arm, and flange, as well as all trim and valve components needed for installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25135)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- KEENEY MFG Dual Handle Bar Sink Faucet, Polished Chrome (3055W)
- KEENEY MFG Tub Spout with Front Diverter, Brushed Nickel (PP825-35BN)
- KINGSTON BRASS KS3041PL Single-Handle Three-Way Diverter Valve with Trim Kit (KS3041PL)
- MOEN Glacier Diverter Spouts (3806W)
- KOHLER Artifacts Wall-Mount Bath Spout With Turned Design (72792-2BZ)
- ALFI BRAND Brushed Nickel Curved WallMount Tub Filler Bathroom Spout (AB3301-BN)
- PRIME-LINE Tub Spout, 1/2 in. FIP, Zinc Diecast Construction, Chrome-Plated Single Pack (MP54505)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- Keeney Mfg Tub Spouts