Shop All Bathroom Safety Bars and Chairs
Keeney Mfg
Architectural, 18 ga. Stainless Steel, Architectural Grab Bar, Polished Chrome, 16"
Mfr # GB2024-16PC
Zoro # G1441274
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Architectural
- Material 18 ga. Stainless Steel
- Standards ADA Compliant
- Dia 1-1/4"
Product Information
- Brand Keeney Mfg
- MFR # GB2024-16PC
- Zoro # G1441274
- UPC # 46224038023
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Bar Length | 16" |
Details
Finish | Polished Chrome |
Type | Architectural |
Material | 18 ga. Stainless Steel |
Standards | ADA Compliant |
Dia | 1-1/4" |
Item | Architectural Grab Bar, Polished Chrome, 16" |
Includes | (2) 3" Flange Covers, (6) 2" Stainless Steel Screws |
Features | Ideal For Walk in Showers, Bathrooms or Anywhere a Safety Bar is Needed |
Description
Keeney's architectural grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in brushed nickel or polished chrome to complement existing bathroom fixtures. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored HWD Element, Copper, 120V, 2000W (SP10874GH)
- HYDRATION BY HAW Freeze-Resistant Bottle Filler (3610FR)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- KEENEY MFG 12.00" L, Smooth, Stainless Steel, 1.5 x 12" Straight Polished Stainless Steel Grab Bar (PP1906PS)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, 1.25 x 36" Straight Polished Stainless Steel Grab Bar (PP1904PS)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2022-16BN)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Oil Rubbed Bronze, 36", Oil Rubbed Bronze (GB2023-36VB)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- KEENEY MFG Wave Designer, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2022-36BN)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- Keeney Mfg Bathroom Safety Bars and Chairs