Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 7/8" Ballcock Toilet Supply Line, 20"
Mfr # PP23806
Zoro # G1431176
product price: $4.75
/ea
Sold in multiples of 25 for $118.75
$118.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Material Stainless Steel
- Size 3/8" Compression x 7/8" Ballcock
- Color/Finish Stainless Steel
- Indoor / Outdoor Indoor
Product Information
- Brand Keeney Mfg
- MFR # PP23806
- Zoro # G1431176
- UPC # 46224238065
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 20" |
Size | 3/8" Compression x 7/8" Ballcock |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Toilet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Description
This stainless steel toilet supply tube is designed for connection to a toilet fill valve with 3/8-in. compression x 7/8-in. fill valve ends and 20-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Interface Mounting Bracket (99694-BL)
- MILWAUKEE TOOL 3/4 in. x 25 ft. Inner Core Drum Cable (48-53-2425)
- KOHLER Stem Driver (1017262)
- MOEN Stem Extension Kit (106378)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1AY)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1TW)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- SANI-LAV Pistol Grip Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2SW)
- Keeney Mfg Kitchen Faucets & Accessories