Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 1/2" FIP Faucet Supply Line, 12"
Mfr # PP23801LF
Zoro # G3434603
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Material Stainless Steel
- Size 3/8" Compression x 1/2" FIP
- Color/Finish Stainless Steel
- Commercial / Residential Commercial or Residential
Product Information
- Brand Keeney Mfg
- MFR # PP23801LF
- Zoro # G3434603
- UPC # 46224033165
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 12" |
Size | 3/8" Compression x 1/2" FIP |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Faucet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
This stainless steel faucet supply tube is designed for faucet installations with 3/8-in. compression x 1/2-in. FIP ends and 12-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY AST4 Valve Repair Kit (S65-262)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Anti-Siphon Sillcock (17PX-4-MH)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Solder, Bronze (UP115 3/4)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B20)
- SANI-LAV Insulated Cover, Black, Rubber (N1BC)
- STRAHMAN S70 Nozzle Black 3/4" W/ 360° Swivel Adapter (S70BLACK0075SWVL)
- Keeney Mfg Water Supply Nozzles