Shop All Showerheads and Tub Faucets
Keeney Mfg
3-Function Handheld Showerhead, Polished Chrome
Mfr # K720CP
Zoro # G1441667
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Shower Head Type Hand Held
- Face Dia. 3"
- Faucet Finish Polished Chrome
Product Information
- Brand Keeney Mfg
- MFR # K720CP
- Zoro # G1441667
- UPC # 46224050209
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K720CP Stylewise 3 Function Handheld Shower Head has a chrome finish that gives an updated look to any bathroom. The multi-function 3-in. round face provides consistent powerful spray performance with the ability to customize your desired water flow. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Repair Seal for Fluidmaster 242 Pack of 10 (272071)
- SPEAKMAN SPK-57572US 3/8" OD x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57572US)
- MOEN Slider For Slide Bar (137034WR)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG SHOWER HOSE 72"" L (K770-72)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- MOEN WAND KIT (188678SRS)
- Keeney Mfg Showerheads and Tub Faucets