Shop All Showerhead and Tub Accessories
Keeney Mfg
3-Function 3-Way Showerhead Kit, Chrome
Mfr # K750CP
Zoro # G1442385
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handheld Shower Head, (1) Standard Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Face Dia. 3"
- Manufacturers Warranty Length Limited Lifetime
Product Information
- Brand Keeney Mfg
- MFR # K750CP
- Zoro # G1442385
- UPC # 46224050223
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 3" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | (1) Handheld Shower Head, (1) Standard Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket |
Item | Shower Head Kit |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Flow Rate (GPM) | 1.8 |
Faucet Finish | Polished Chrome |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K750CP Stylewise 3 Function 3 Way Shower Head Kit has a chrome finish that gives an updated look to any bathroom. It includes one handheld shower head, one standard shower head, one 60-in. flexible hose, and one 3-way diverter bracket. The multi-function 3.15-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 14)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P814)
- ZURN 0.5 gpm Aerator, 55/64"-27 Thread Size, Chrome, Brass (7440-94FC/WK)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 5-Function Handheld Shower Kit, Brushed Nickel, Flow Rate (GPM): 1.8 (K744BN)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG Square Shower System with Pressure Balanced Rough-In Valve, Ceiling (KIT-QUA130CCP06)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- Keeney Mfg Showerhead and Tub Accessories